Beli Non Contact Thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OPTEX Non-Contact ThermometerDeskripsi:-Has excellent impact resistance structure.-Equipped with a highest/lowest alarm function alerting with sounds and lights.-Equipped with 99 point data memory function.-Antibacterial resin body.-Has a laser point.atribut:
- Container protection class: IP67
- Power Supply: Laminated Type 9V Dry Batteryx1 (Accessory)
- Distance Vs. Measurement Range Ratio (D Vs. S): 14vs.1 (when measurement distance is 1m)
- Width x Depth x Height: 44x42x160mm
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Digipas Non-Contact Mini Gun Type Infra Red Thermometeratribut:
- Dimensions (mm): 131x96x35
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Non Brand Jasa Kalibrasi Infrared Thermometeratribut:
- Calibration Type: Infrared Thermometer
- CRC CO Contact CleanerDeskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- IRTEK Infrared Non Contact ThermometerDeskripsi:Circular laser beam.atribut:
- Battery: 2x1.5V (AAA Battery)
- Resolution (°): 0.1
- Bullocks Non-Contact Infrared ThermometerDeskripsi:Display 31/2 Digit Liguid Crystal Display (Lcd), With Max. Reading 1999 Low Battery Indication Operating Environment: -20 C To 50 C At < 75% Relative Humidity Accuracy: Stated Accuracy At 23 C +/- 5 C, < 75% Relative Humidity Auto Power Off: 10 Secondatribut:
- Dimensions (H x W x D) (mm): 148x105x42
- IRTEK Infrared Thermometeratribut:
- Measurement Range (°C): -33 to 220
- Distance: Spot 2.5 : 1
- Emissivity: Adjustable 0.1 to 1
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)atribut:
- Cord Length (m): Approx. 1
- SHINWA Infrared Thermometeratribut:
- Minimum Temperature Display (°C): 0.1
- IRTEK Infrared Non Contact Thermometer Support K Type Thermocopleatribut:
- Dimensions (mm): 172x39x71
- Measurement Range (°C): -60 to 500
- Accuracy (°C): ± 1 for 15 to 35
- Resolution (°C): -9.9 to 199.9
- Battery: 2x1.5V (AAA Battery)
- Phoenix Contact Resistance Thermometer Measuring TransducerDeskripsi:Configurable temperature transducer with plug-in connection technology for connecting 2, 3, and 4-conductor resistance thermometers and resistance-type sensors. Configurable via DIP switch or software. Screw connection technology, standard configuration
Daftar Harga Non Contact Thermometer Terbaru April 2026
| OPTEX Non-Contact Thermometer | Rp5.399.900 |
| Icare Thermometer Non Contact | Rp729.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| Digipas Non-Contact Mini Gun Type Infra Red Thermometer | Rp2.699.900 |
| RIDGID Micro Non-Contact Infrared Thermometer | Rp4.799.900 |
| TESTO Infrared Thermometer | Rp1.999.900 |
| Non Brand Jasa Kalibrasi Infrared Thermometer | Rp1.299.900 |
| CRC CO Contact Cleaner | Rp95.900 |
| SHINWA Thermometer Bar Type | Rp52.900 |
| IRTEK Infrared Non Contact Thermometer | Rp979.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)


























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20CO%20Contact%20Cleaner/P102075708-1.jpg)







/g7P103644583-1.jpg)